Coil for OSCAR-LOWeFLOW, OSCAR-II and OSCAR-III
Coil for OSCAR-LOWeFLOW, OSCAR-II and OSCAR-III
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Diameter:
- 7
- EPA Compliant:
- No
- Flow Rate:
- 100 gpd
- NSF Certified:
- No
- Product Type:
- Accessory
- UL Listed:
- No