This product requires certification to purchase.

1/2 x 3/4 in. MIPS Washing Machine Valve

LSP Products Group

1/2 x 3/4 in. MIPS Washing Machine Valve

  • Fast #
  • Part #LP07286
  • Item #1755669
  • Manufacturer Part #P-07286
3.6 out of 5 Customer Rating
Brand image
LSP Products Group

1/2 x 3/4 in. MIPS Washing Machine Valve

  • Fast #
  • Part #LP07286
  • Item #1755669
  • Manufacturer Part #P-07286
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Quarter Turn Ball Valves. Durable brass resists cracking and corrosion. Color coded handles - red/blue for hot/cold. Easy on/off finger control. Valves are certified to ASME A112.18.1 Standard. Long lasting double stem O-rings and tough Teflon seats.
  • Requires Certification
Dimensions & Measurements
End Connection 1
MIPS
End Connection 2
GHT
End Connections
MIPS x GHT
Valve Size
1/2 in x 3/4 in
Characteristics & Features
Proposition 65
WARNING: This product can expose you to chemicals including (Lead), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Washing Machine Valve
UL Listed
No