This product requires certification to purchase.

1-1/2 - 2 in. ABS Pipe Holder

LSP Products Group

1-1/2 - 2 in. ABS Pipe Holder

  • Fast #
  • Part #LP1009
  • Item #455374
  • Manufacturer Part #P-1009
4.7 out of 5 Customer Rating
Brand image
LSP Products Group

1-1/2 - 2 in. ABS Pipe Holder

  • Fast #
  • Part #LP1009
  • Item #455374
  • Manufacturer Part #P-1009
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 500
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Secures pipe to forms during the concrete pour
  • Scored tail piece snaps off when stripping form boards are removed
  • Solvent cements to pipe
  • Can be used either vertically or horizontally as a pipe support by fastening to a stud, joist or form board
  • Acceptable as waste and/or vent riser clamp applications on plastic pipe within stud walls
  • Made in the North America
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-1/2 in - 2 in
Length
6-12/25 in
Width
1 in
Characteristics & Features
Adjustable
No
Material
High Impact Plastic
Material Type
ABS
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Multi-purpose
FM Approved
No
IAPMO Listed
Yes
NSF Certified
No
Product Type
Pipe Holder
UL Listed
No
UPC
671436100338