1 in. PVC Stokes Closet Ring
1 in. PVC Stokes Closet Ring
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Fits Pipe Size:
- 1 in
- Flange Type:
- Closet
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Width:
- 4 in