This product requires certification to purchase.

1/2 in. Plastic Strut Clamp in Black

LSP Products Group

1/2 in. Plastic Strut Clamp in Black

  • Fast #
  • Part #LP2041
  • Item #85022
  • Manufacturer Part #P-2041
5 out of 5 Customer Rating
Brand image
LSP Products Group

1/2 in. Plastic Strut Clamp in Black

  • Fast #
  • Part #LP2041
  • Item #85022
  • Manufacturer Part #P-2041
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1200
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • For use with all types of pipe
  • Designed to work with channel bar
  • Completely encircles pipe
  • No tools needed for installation
  • Fits 1-5/8? track Black in color
  • Black in color
  • Made in North America
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/2 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
Polybutolyne
Warranty & Product Information
Application
Residential
UL Listed
No
UPC
671436100468