This product requires certification to purchase.

3/4 in. x 50 ft. PVC Pipe Sleeve in Blue

LSP Products Group

3/4 in. x 50 ft. PVC Pipe Sleeve in Blue

  • Fast #
  • Part #LP3046
  • Item #699451
  • Manufacturer Part #P-3046
4.3 out of 5 Customer Rating
Brand image
LSP Products Group

3/4 in. x 50 ft. PVC Pipe Sleeve in Blue

  • Fast #
  • Part #LP3046
  • Item #699451
  • Manufacturer Part #P-3046
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • For use with copper, ABS, PEX and PVC pipe
  • CPVC pipe, use 4 mil only
  • Economical and efficient
  • Protects 1/2 in, 3/4 in, 1 in and 2 in pipe during installation
  • Flexible material forms a seal around pipe in concrete
  • Packaged in self-dispensing box
  • 180° F maximum
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3/4 in
Length
50 ft
Thickness
27 mil
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Material
Plastic
Material Type
PVC
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
Application
ABS, Copper Pipe, PEX
IAPMO Listed
Yes
Product Type
Pipe Sleeve
UPC
671436100703