This product requires certification to purchase.

Unassembled Washing Machine PEX Sweat Supply Box with Hammer Arrestor

LSP Products Group

Plastic Switch Hitter® Unassembled Washing Machine PEX Sweat Supply Box with Hammer Arrestor

  • Fast #
  • Part #LOB216
  • Item #3754032
  • Manufacturer Part #OB-216
3.1 out of 5 Customer Rating
Brand image
LSP Products Group

Plastic Switch Hitter® Unassembled Washing Machine PEX Sweat Supply Box with Hammer Arrestor

  • Fast #
  • Part #LOB216
  • Item #3754032
  • Manufacturer Part #OB-216
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
6-1/2 in
Length
7-5/8 in
Overall Box Size
6-1/2 in x 7-5/8 in x 3-1/8 in
Included Components
Water Hammer Arrestor Included
Yes
Characteristics & Features
Box Material
Plastic
Collection
Plastic Switch Hitter®
Proposition 65
WARNING: This product can expose you to chemicals including (Styrene), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Supply Box Connection Type
PEX
Supply Box Type
Washing Machine
Warranty & Product Information
ASME
ASME A112.18.1
ASSE Standards
ASSE 1010 2004
Fire Rated
No
NSF Certified
No
UL Listed
No
UPC
671436214486