This product requires certification to purchase.

Assembled Washing Machine Uponor ProPEX® Supply Box, Condensate

LSP Products Group

Kahuna™ Assembled Washing Machine Uponor ProPEX® Supply Box, Condensate

  • Fast #
  • Part #LOB2161C
  • Item #3754005
  • Manufacturer Part #OB-2161-C
3.1 out of 5 Customer Rating
Brand image
LSP Products Group

Kahuna™ Assembled Washing Machine Uponor ProPEX® Supply Box, Condensate

  • Fast #
  • Part #LOB2161C
  • Item #3754005
  • Manufacturer Part #OB-2161-C
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
8-1/2 in
Length
12-8/25 in
Overall Box Size
7-5/8 in x 6-1/2 in x 3 in
Included Components
Water Hammer Arrestor Included
Yes
Characteristics & Features
Box Material
Plastic
Collection
Kahuna™
Proposition 65
WARNING: This product can expose you to chemicals including (Styrene), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Supply Box Connection Type
Uponor ProPEX
Supply Box Type
Washing Machine
Warranty & Product Information
ASME
ASME A112.18.1
ASSE Standards
ASSE 1010 2004
Fire Rated
No
NSF
NSF 61
NSF Certified
Yes
UL Listed
No
UPC
671436226304