This product requires certification to purchase.

3/4 ACOUSTO - Clamp For Copper Pipe

LSP Products Group

Acousto-Plumb® 3/4 ACOUSTO - Clamp For Copper Pipe

  • Fast #
  • Part #LP6202
  • Item #12168513
  • Manufacturer Part #P-6202
3.2 out of 5 Customer Rating
Brand image
LSP Products Group

Acousto-Plumb® 3/4 ACOUSTO - Clamp For Copper Pipe

  • Fast #
  • Part #LP6202
  • Item #12168513
  • Manufacturer Part #P-6202
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 500
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Pipe mount and insulator in one; absorbs the vibrations that would normally be transmitted by water velocity and disruptions in water flow
  • Provides reliable and secure method of mounting pipe, won't loosen like wood wedges or pipe hooks
  • Won't break down under normal hot water temperatures
  • Replaces ineffective felt or carpet padding; long-lasting rigid material won't rot or deteriorate
  • Recommended for high-end residential projects and multi-family construction such as apartments, condominiums, hotels and motels
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3/4 in
Characteristics & Features
Collection
Acousto-Plumb®
Material
High Impact Plastic
Warranty & Product Information
Application
CPVC Pipe, Copper Pipe
FM Approved
No
IAPMO Listed
Yes
Product Type
Pipe Clamp
Type
LP6202EA
UL Listed
No
UPC
671436101274