24 in. x 3/4 in x 3/4 in. Water Heater Connector

You last purchased this on
 
LSP Products Group

Aquaflo® 24 in. x 3/4 in x 3/4 in. Water Heater Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
LSP Products Group

Aquaflo® 24 in. x 3/4 in x 3/4 in. Water Heater Connector

  • Fast #
  • Part #LWCS124PP
  • Item #1831747
  • Manufacturer Part #WCS-124-PP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Flexible but durable even with multiple bends
  • Non-toxic and sanitary
  • Corrugated, corrosion resistant connector resists work hardening allowing for more flexibility and easier installation
  • Defect-free tubing (100% leak tested)
  • Requires Certification

Documents


Specifications

Collection:
Aquaflo®
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS x FIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed -:
Yes
Length:
24 in
Material:
Stainless Steel
Maximum Temperature:
180
Pressure - Maximum:
125 psi
Rigid:
No