3/4 x 18 in. Water Heater Connector
Aquaflo® 3/4 x 18 in. Water Heater Connector
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- High quality EPDM gasket
- Lead free, non-toxic and sanitary
- Full flow- 3/4 in. ID provide greater water flow with minimal restrictions
- Defect-free tubing (100% leak tested)
- Tube resists work hardening, allowing for more flexibility and easier installation
- Integrated dielectric sleeve, so no dielectric union required
- Flexible but durable, even with multiple bends
- Truly kink free
- High corrosion-resistant stainless steel
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.6 2017
- CSA Certified:
- CSA B125.6 2017
- Collection:
- Aquaflo®
- End Connection 1:
- Barbed
- End Connection 2:
- FIPT
- End Connections:
- Barbed x FIPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 18 in
- Material:
- Brass, Rubber, Stainless Steel
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Rigid:
- No
- Temperature Range:
- 40 to 180 Deg F
- UL Listed:
- No