This product requires certification to purchase.

1-1/2 in. Plastic Air Admittance Valve with Adapter

LSP Products Group

Durgo Junior 1-1/2 in. Plastic Air Admittance Valve with Adapter

  • Fast #
  • Part #LP3703
  • Item #7302702
  • Manufacturer Part #P-3703
3.8 out of 5 Customer Rating
Brand image
LSP Products Group

Durgo Junior 1-1/2 in. Plastic Air Admittance Valve with Adapter

  • Fast #
  • Part #LP3703
  • Item #7302702
  • Manufacturer Part #P-3703
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Collection
Durgo Junior
Material
Plastic
Material Type
PVC
Warranty & Product Information
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
671436237768