This product requires certification to purchase.

1-1/2 - 4 in. Black Plastic Pipe Hanger

LSP Products Group

Em® PLUS 1-1/2 - 4 in. Black Plastic Pipe Hanger

  • Fast #
  • Part #LP1624B
  • Item #7877587
  • Manufacturer Part #P-1624-B
4.6 out of 5 Customer Rating
Brand image
LSP Products Group

Em® PLUS 1-1/2 - 4 in. Black Plastic Pipe Hanger

  • Fast #
  • Part #LP1624B
  • Item #7877587
  • Manufacturer Part #P-1624-B
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The most versatile DWV pipe hanger on the market with features like; patented Ball and Socket design that rotates 360° for alignment flexibility during installation and pivots ±10° horizontally to match slope of drain pipe
  • Strap ratchet adjusts for all Schedule 40 DWV pipe sizes to 4” and the extension strap accessory is for larger diameter pipe up to 6”
  • Hanger rod is pre-marked and numbered mounting holes every 1”
  • Made in North America
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
6 in
Fits Pipe Size
1-1/2 in - 4 in
Length
24 in
Rod Size (in)
3/8 in
Characteristics & Features
Coating
Black
Collection
Em® PLUS
Material
Plastic
Material Type
Polymer
Work Load Limit
25 lb
Warranty & Product Information
FM Approved
No
Product Type
Pipe Hanger
UL Listed
No