This product requires certification to purchase.

1-1/4 in. Polybutolyne Pipe Clamp

LSP Products Group

Flexi-Fin® 1-1/4 in. Polybutolyne Pipe Clamp

  • Fast #
  • Part #LP2025
  • Item #84693
  • Manufacturer Part #P-2025
3.1 out of 5 Customer Rating
Brand image
LSP Products Group

Flexi-Fin® 1-1/4 in. Polybutolyne Pipe Clamp

  • Fast #
  • Part #LP2025
  • Item #84693
  • Manufacturer Part #P-2025
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 800
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Made in the U.S.A
  • Pump not included
  • On/Off firing mode
  • Meets ASHRAE 90.1b performance criteria and ASME "H" stamp
  • Copper heat exchanger
  • Glass-lined cast iron with bronze trim
  • NOx emissions below 10 ppm
  • Works at an altitude range of 0-10,000 ft
  • Secures Copper, CPVC and PEX piping to both wood and metal framework
  • Use in both residential and commercial construction
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-1/4 in
Characteristics & Features
Collection
Flexi-Fin®
Color Finish Name
Beige
Material
Plastic
Warranty & Product Information
Application
CPVC, Copper, Metal, PEX Pipe, Wood
Product Type
Pipe Clamp
UPC
671436100406