This product requires certification to purchase.

3/4 in. Polybutolyne Pipe Clamp

LSP Products Group

Flexi-Fin® 3/4 in. Polybutolyne Pipe Clamp

  • Fast #
  • Part #LP2063
  • Item #5493
  • Manufacturer Part #P-2063
3.4 out of 5 Customer Rating
Brand image
LSP Products Group

Flexi-Fin® 3/4 in. Polybutolyne Pipe Clamp

  • Fast #
  • Part #LP2063
  • Item #5493
  • Manufacturer Part #P-2063
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1000
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Made in the U.S.A
  • Slim line box profile allows for 1 in. backing
  • Adjustable face plate accommodates up to 5/8 in wall thickness
  • WIRSBO ProPEX® valves included
  • Face plate is 6-13/16 in x 4-7/8 in
  • Secures copper, CPVC and PEX piping to both wood and metal framework
  • Use in both residential and commercial construction
  • Beige in color
  • Ideal for potable and hydronic water systems
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3/4 in
Characteristics & Features
Collection
Flexi-Fin®
Color Finish Name
Beige
Material
Plastic
Material Type
Polybutolyne
Warranty & Product Information
FM Approved
No
Product Type
Insulating Suspension Clamp
UL Listed
No
UPC
671436100567