This product requires certification to purchase.

Ice Maker Copper Supply Box

LSP Products Group

Ice Maker Copper Supply Box

  • Fast #
  • Part #LOB801LL
  • Item #3910383
  • Manufacturer Part #OB-801-LL
3.4 out of 5 Customer Rating
Brand image
LSP Products Group

Ice Maker Copper Supply Box

  • Fast #
  • Part #LOB801LL
  • Item #3910383
  • Manufacturer Part #OB-801-LL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Slim line box profile allows for 1" backing
  • Adjustable face plate accommodates up to 5/8" wall thickness
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3 in
Height
5-3/16 in
Length
5-3/16 in
Overall Box Size
5-3/16 in x 5-3/16 in x 2-1/2 in
Included Components
Water Hammer Arrestor Included
No
Characteristics & Features
Box Material
Plastic
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Supply Box Connection Type
Copper
Supply Box Type
Ice Maker
Warranty & Product Information
ASME
ASME A112.18.1
Fire Rated
No
NSF
NSF 61
NSF Certified
Yes
UPC
671436243127