This product requires certification to purchase.

Ice Maker PEX Supply Box with Water Hammer Arrestor

LSP Products Group

Ice Maker PEX Supply Box with Water Hammer Arrestor

  • Fast #
  • Part #LOB818LL
  • Item #4305179
  • Manufacturer Part #OB-818-LL
5 out of 5 Customer Rating
Brand image
LSP Products Group

Ice Maker PEX Supply Box with Water Hammer Arrestor

  • Fast #
  • Part #LOB818LL
  • Item #4305179
  • Manufacturer Part #OB-818-LL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Box Material:
Plastic
Connection Size:
1/2
Fire Rated:
No
Height:
5-3/16 in
Length:
5-3/16 in
Overall Box Size:
5-3/16 in x 5-3/16 in x 2-1/2 in
Proposition 65:
WARNING: This product can expose you to chemicals including (Styrene), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Supply Box Connection Type:
PEX
Supply Box Type:
Ice Maker
UPC:
671436243189
Water Hammer Arrestor Included:
Yes