This product requires certification to purchase.

Ice Maker Uponor ProPEX® Supply Box

LSP Products Group

Ice Maker Uponor ProPEX® Supply Box

  • Fast #
  • Part #LOB8040LL
  • Item #4664404
  • Manufacturer Part #OB-8040-LL
4.5 out of 5 Customer Rating
Brand image
LSP Products Group

Ice Maker Uponor ProPEX® Supply Box

  • Fast #
  • Part #LOB8040LL
  • Item #4664404
  • Manufacturer Part #OB-8040-LL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Connection Size
1/2
Height
5-3/25 in
Length
3-1/5 in
Overall Box Size
5-3/25 in x 3-1/5 in x 2-13/50 in
Width
4-29/32 in
Included Components
Water Hammer Arrestor Included
No
Characteristics & Features
Box Material
Plastic
Proposition 65
WARNING: This product can expose you to chemicals including (Styrene), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Supply Box Connection Type
Uponor ProPEX
Supply Box Type
Ice Maker
Warranty & Product Information
ASME
ASME A112.18.1
Fire Rated
No
NSF
NSF 61
NSF Certified
Yes
UL Listed
No
UPC
671436012495