Mini Ice Maker Brass PEX connection Supply Box
Mini Ice Maker Brass PEX connection Supply Box
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Box Material:
- Plastic
- Connection Size:
- 1/2
- Depth:
- 2-13/50 in
- Fire Rated:
- No
- Height:
- 5-1/8 in
- Length:
- 3-3/16 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 5-3/25 in x 3-1/5 in x 2-13/50 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including (Styrene), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Supply Box Connection Type:
- PEX
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Width:
- 4-23/25 in