This product requires certification to purchase.

Plastic Square Tube Box in Black (1500 per Box)

LSP Products Group

Plastic Square Tube Box in Black (1500 per Box)

  • Fast #
  • Part #LP3000
  • Item #1136130
  • Manufacturer Part #P-3000
3.2 out of 5 Customer Rating
Brand image
LSP Products Group

Plastic Square Tube Box in Black (1500 per Box)

  • Fast #
  • Part #LP3000
  • Item #1136130
  • Manufacturer Part #P-3000
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Patented, improved closure makes assembly a snap
  • More pipe knockouts -- 10 total, compatible with 1-1/2" and 2" pipe
  • Angled corner increases versatility
  • 6" zip ties included for rebar anchoring
  • use in concrete slabs, wood floors and multi-story flooring
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Tub Box
UPC
671436100635