This product requires certification to purchase.

Unassembled Washing Machine Copper Sweat Supply Box in Beige

LSP Products Group

Plastic Switch Hitter® Unassembled Washing Machine Copper Sweat Supply Box in Beige

  • Fast #
  • Part #LOB102
  • Item #1136110
  • Manufacturer Part #OB-102
5 out of 5 Customer Rating
Brand image
LSP Products Group

Plastic Switch Hitter® Unassembled Washing Machine Copper Sweat Supply Box in Beige

  • Fast #
  • Part #LOB102
  • Item #1136110
  • Manufacturer Part #OB-102
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Deep faceplate for 1" thick drywall
  • Adjustable face plate accommodates up to 5/8" wall thickness
  • Box knockouts accept either waste or water lines
  • Built-in test cap in box
  • Simplex valve consolidates hot and cold water connections into one lever- controlled unit
  • Requires Certification

Documents

Dimensions & Measurements
Height
7-5/8 in
Length
6-1/2 in
Overall Box Size
3 in x 6-1/2 in x 7-5/8 in
Width
6-1/2 in
Included Components
Water Hammer Arrestor Included
No
Characteristics & Features
Box Material
Plastic
Collection
Plastic Switch Hitter®
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Supply Box Connection Type
Copper
Supply Box Type
Washing Machine
Warranty & Product Information
ASME
ASME A112.18.1
ASSE Standards
ASSE 1010
Fire Rated
No
NSF
NSF 61
NSF Certified
Yes
UL Listed
No
UPC
671436101595