This product requires certification to purchase.

Center Outlet Washing Machine CPVC Supply Box in White

LSP Products Group

Plastic Switch Hitter® Center Outlet Washing Machine CPVC Supply Box in White

  • Fast #
  • Part #LOB353
  • Item #681275
  • Manufacturer Part #OB-353
5 out of 5 Customer Rating
Brand image
LSP Products Group

Plastic Switch Hitter® Center Outlet Washing Machine CPVC Supply Box in White

  • Fast #
  • Part #LOB353
  • Item #681275
  • Manufacturer Part #OB-353
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
7-5/8 in
Length
6-1/2 in
Width
8-7/16 in
Characteristics & Features
Box Material
Plastic
Collection
Plastic Switch Hitter®
Proposition 65
WARNING: This product can expose you to chemicals including (Styrene), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Supply Box Connection Type
CPVC
Supply Box Type
Washing Machine
Warranty & Product Information
ASME
ASME A112.18.1
Fire Rated
No
NSF Certified
No
UL Listed
No
UPC
671436101786