This product requires certification to purchase.

3 x 5 ft. Polyester, Polypropylene and Vinyl Mat

Ludlow

Needle-Rib™ 3 x 5 ft. Polyester, Polypropylene and Vinyl Mat

  • Fast #
  • Part #TNR0035
  • Item #7456596
  • Manufacturer Part #LNR0035
3.9 out of 5 Customer Rating
Ludlow

Needle-Rib™ 3 x 5 ft. Polyester, Polypropylene and Vinyl Mat

  • Fast #
  • Part #TNR0035
  • Item #7456596
  • Manufacturer Part #LNR0035
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Linear ribbed pattern on vinyl backing that traps moisture and protects floors
  • Quick-drying and fade resistant
  • Retains moisture for increased cleaning efficiency
  • Surface made from 50% P.E.T. recycled fiber
  • Requires Certification
Dimensions & Measurements
Length
5 ft
Size
3 ft x 5 ft
Thickness
0.31 in
Width
3 ft
Characteristics & Features
Collection
Needle-Rib™
Material
Plastic
Material Type
Polyester, Polypropylene, Vinyl
Warranty & Product Information
Product Type
Mat