This product requires certification to purchase.

30 in. Angle Strip

Lukjan Metal Products

30 in. Angle Strip

  • Fast #
  • Part #SHMANG16JJ30
  • Item #7960802
  • Manufacturer Part #DX181503016
5 out of 5 Customer Rating
Brand image
Lukjan Metal Products

30 in. Angle Strip

  • Fast #
  • Part #SHMANG16JJ30
  • Item #7960802
  • Manufacturer Part #DX181503016
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Gauge (metal)
16 ga
Height
30 in
Length
1-1/2 in
Width
1-1/2 in
Warranty & Product Information
Product Type
Angle Strip