This product requires certification to purchase.

120V Wireless in Wall Switch

Lutron Electronics

120V Wireless in Wall Switch

  • Fast #
  • Part #LPD6ANSWH
  • Item #7577187
  • Manufacturer Part #PD-6ANS-WH
3.9 out of 5 Customer Rating
Brand image
Lutron Electronics

120V Wireless in Wall Switch

  • Fast #
  • Part #LPD6ANSWH
  • Item #7577187
  • Manufacturer Part #PD-6ANS-WH
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1-1/2 in
Height
4-11/16 in
Width
2-15/16 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Electrical & Operational Information
AMP
1, 3.6
Temperature Range
32 to 104 Deg F
Volts
120V
Watts
10 W
Warranty & Product Information
Energy Star Compliant
No
NEMA
NEMA 410
Product Type
Switch
UL Listed
Yes
UPC
842761528085