This product requires certification to purchase.

15A 125V Tamper-Resistant Duplex Receptacle in Biscuit

Lutron Electronics

15A 125V Tamper-Resistant Duplex Receptacle in Biscuit

  • Fast #
  • Part #LSCRS15TRBI
  • Item #3822271
  • Manufacturer Part #SCRS-15-TR-BI
4.2 out of 5 Customer Rating
Brand image
Lutron Electronics

15A 125V Tamper-Resistant Duplex Receptacle in Biscuit

  • Fast #
  • Part #LSCRS15TRBI
  • Item #3822271
  • Manufacturer Part #SCRS-15-TR-BI
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Height
4-69/100 in
Width
2-47/50 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Biscuit
Material
Plastic
Material Type
Thermoplastic
Electrical & Operational Information
AMP
15
Volts
125V
Warranty & Product Information
CSA Certified
Yes
NEMA
NEMA 5-15R
UL Listed
Yes
UPC
027557618243