This product requires certification to purchase.

600W Wall Box Dimmer

Lutron Electronics

600W Wall Box Dimmer

  • Fast #
  • Part #LPD6WCLWH
  • Item #4834923
  • Manufacturer Part #PD-6WCL-WH
4 out of 5 Customer Rating
Brand image
Lutron Electronics

600W Wall Box Dimmer

  • Fast #
  • Part #LPD6WCLWH
  • Item #4834923
  • Manufacturer Part #PD-6WCL-WH
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Height
4-7/10 in
Width
2-9/10 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Light Bulb Type
Incandescent
Electrical & Operational Information
Volts
120V
Watts
600 W
Warranty & Product Information
UL Listed
Yes
UPC
784276071987