This product requires certification to purchase.

15A 120V 1-Pole Paddle Switch in White

Lutron Electronics

Claro® 15A 120V 1-Pole Paddle Switch in White

  • Fast #
  • Part #LCA1PSWH
  • Item #4518746
  • Manufacturer Part #CA-1PS-WH
5 out of 5 Customer Rating
Brand image
Lutron Electronics

Claro® 15A 120V 1-Pole Paddle Switch in White

  • Fast #
  • Part #LCA1PSWH
  • Item #4518746
  • Manufacturer Part #CA-1PS-WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 48
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
4 in
Width
1-1/2 in
Characteristics & Features
Collection
Claro®
Color Finish Category
Whites
Color Finish Name
White
Electrical & Operational Information
AMP
15
Volts
120V
Warranty & Product Information
Product Type
Switch
UL Listed
Yes
UPC
784276016131