This product requires certification to purchase.

600W CFL or LED Dimmer in Light Almond

Lutron Electronics

Diva® C.L® 600W CFL or LED Dimmer in Light Almond

  • Fast #
  • Part #LDVCL153PLA
  • Item #4201518
  • Manufacturer Part #DVCL-153P-LA
3.8 out of 5 Customer Rating
Brand image
Lutron Electronics

Diva® C.L® 600W CFL or LED Dimmer in Light Almond

  • Fast #
  • Part #LDVCL153PLA
  • Item #4201518
  • Manufacturer Part #DVCL-153P-LA
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Height
4-69/100 in
Length
1-31/100 in
Width
2-47/50 in
Characteristics & Features
Collection
Diva® C.L®
Color Finish Category
Neutrals
Color Finish Name
Light Almond
Light Bulb Type
LED
Electrical & Operational Information
Volts
120V
Watts
600 W
Warranty & Product Information
CEC Compliant
For Sale in CA
UPC
027557003049