This product requires certification to purchase.

Lutron Diva 0-10V Dimmer Switch 8A 50mA Sink Single-Pole/3-Way No Neutral Required 120V DVSTV-WH White

Lutron Electronics

Diva Lutron Diva 0-10V Dimmer Switch 8A 50mA Sink Single-Pole/3-Way No Neutral Required 120V DVSTV-WH White

  • Fast #
  • Part #LDVSTVWH
  • Item #11545062
  • Manufacturer Part #DVSTV-WH
3.9 out of 5 Customer Rating
Brand image
Lutron Electronics

Diva Lutron Diva 0-10V Dimmer Switch 8A 50mA Sink Single-Pole/3-Way No Neutral Required 120V DVSTV-WH White

  • Fast #
  • Part #LDVSTVWH
  • Item #11545062
  • Manufacturer Part #DVSTV-WH
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Large paddle switch with a captive linear-slide control for a standard designer-opening wallplate
  • 0-10V control link controls third-party fixtures
  • DVSTV wires as single-pole or three-way, 120-277V switch
  • DVTV wires as a 24V switch, a power pack is required to switch 120-277V and 347V
  • Patented switching technology extends product lifetime
  • Coordinating Claro wallplates (available separately)
  • High-end and low end trim user is adjustable for optimal performance
  • Requires Certification
Dimensions & Measurements
Depth
1-61/100 in
Height
4-69/100 in
Width
2-47/50 in
Characteristics & Features
Collection
Diva
Color Finish Category
Whites
Color Finish Name
White
Control Type
Rocker/Slide
Dimmable
Yes
Material
Resin
Electrical & Operational Information
AMP
8
Volts
120-277V
Watts
960 W
Warranty & Product Information
Type
LDVSTVWH
UPC
784276099622