This product requires certification to purchase.

5A 120V 32 to 104 Deg F Timer

Lutron Electronics

Maestro 5A 120V 32 to 104 Deg F Timer

  • Fast #
  • Part #LMAT51MNWH
  • Item #3391786
  • Manufacturer Part #MA-T51MN-WH
4.4 out of 5 Customer Rating
Brand image
Lutron Electronics

Maestro 5A 120V 32 to 104 Deg F Timer

  • Fast #
  • Part #LMAT51MNWH
  • Item #3391786
  • Manufacturer Part #MA-T51MN-WH
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
3, 5
Application:
Commercial, Indoor, Residential
Collection:
Maestro
Color Finish Category:
Whites
Color Finish Name:
Gloss White
Depth:
1-3/4 in
Height:
4-69/100 in
Power Source:
Electric
Product Type:
Timer
Temperature Range:
32 to 104 Deg F
UL Listed:
UL 1472
UPC:
027557290845
Volts:
120V
Watts:
600 W
Width:
2-47/50 in