This product requires certification to purchase.

10 oz. Air Sanitizing Spray, White Linen Scent (Case of 6)

Lysol®

10 oz. Air Sanitizing Spray, White Linen Scent (Case of 6)

  • Fast #
  • Part #R99351
  • Item #14897307
  • Manufacturer Part #99351
3.4 out of 5 Customer Rating
Brand image
Lysol®

10 oz. Air Sanitizing Spray, White Linen Scent (Case of 6)

  • Fast #
  • Part #R99351
  • Item #14897307
  • Manufacturer Part #99351
3.4 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • A fresh linen fragrance created with subtle floral notes, including jasmine and lilac, gives a light aroma that evokes a sense of calmness.
  • Lysol Air Sanitizer can be used throughout your home, in rooms as large as 10 ft x 10 ft x 8 ft
  • Kills 99.9% of viruses in the air, in 12 minutes.
  • Kills 99.9% of Staphylococcus aureus and Klebsiella pneumoniae in the air, in 4 minutes.
  • Requires Certification
Dimensions & Measurements
Dilution Rate
Ready to Use
Package Quantity
Case of 6
Size
10 oz
Characteristics & Features
Material
Liquid
Warranty & Product Information
Product Type
Disinfectant