This product requires certification to purchase.

15 ct Wipes (Case of 24)

Lysol®

15 ct Wipes (Case of 24)

  • Fast #
  • Part #R99799
  • Item #10257397
  • Manufacturer Part #RAC99799CT
4.9 out of 5 Customer Rating
Brand image
Lysol®

15 ct Wipes (Case of 24)

  • Fast #
  • Part #R99799
  • Item #10257397
  • Manufacturer Part #RAC99799CT
4.9 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Kills 99.9% of viruses and bacteria, including cold and flu viruses, Salmonella, E. Coli, MRSA, RSV, Staph, and Strep, when used as directed on hard, non-porous surfaces.
  • Proven to kill the virus that causes COVID-19, in 15 seconds when used as directed on hard, non-porous surfaces.
  • Maintain disinfected commercial spaces across a versatile range of industries, including offices, education, medical, retail, and hospitality.
  • Safe to use on high-touch germ hot spots, including electronics, doorknobs, handrails, faucets, phones, and keyboards.
  • This product has demonstrated effectiveness against viruses similar to Monkeypox on hard, non-porous surfaces and in accordance with the EPA's Viral Emerging Pathogen Policy, can be used against Monkeypox, when used in accordance with the directions for use.
  • Cut down on plastic waste with reduced packaging material and 84% less plastic than the 80 ct. Lysol® canister.
  • Always keep disinfecting wipes nearby with a convenient flatpack that's easy to carry and store.
  • Remind customers and staff that disinfection is your priority.
  • EPA Reg. No. 777-114; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia).
  • Each product bears an EPA Registration Number on the product label; Complies with TSCA Regulations; Meets OSHA's Bloodborne Pathogens Standard
  • Requires Certification

Documents

Dimensions & Measurements
Dilution Rate
Ready to Use
Length
7-87/100 in
Package Quantity
Case of 24
Size
15 ct
Width
6-29/100 in
Characteristics & Features
Color Finish Name
White
Material
Fiber
Warranty & Product Information
Application
Disinfecting
Product Type
Wipes
UPC
019200997171