24 oz. Foam Cleaner
24 oz. Foam Cleaner
Package Quantity Info:
Each: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ready-to-use quaternary formula contains no harsh acids, abrasives or bleach
- Used to clean, disinfect and deodorize.
- Meets AOAC efficacy standards for hospital aerosol disinfectants.
- Effective against Mycobacterium bovis BCG (TB).
Specifications
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Height:
- 10-63/100
- Length:
- 11-22/25
- Material:
- Aerosol, Plastic
- Material Type:
- Vinyl
- Product Type:
- Cleaner, Tier 2 Products
- SCAQMD Compliant:
- No
- Size:
- 24 oz
- Weight:
- 23.4
- Width:
- 8-3/4