This product requires certification to purchase.

32 oz. Bathroom Cleaner

Lysol®

32 oz. Bathroom Cleaner

  • Fast #
  • Part #R74278
  • Item #7482515
  • Manufacturer Part #RAC74278CT
5 out of 5 Customer Rating
Brand image
Lysol®

32 oz. Bathroom Cleaner

  • Fast #
  • Part #R74278
  • Item #7482515
  • Manufacturer Part #RAC74278CT
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Thick 9.5% hydrochloric acid formula
  • Kills Staphylococcus, Pseudomonas, E. coli, HIV-1 (AIDS Virus) and other harmful germs on hard, nonporous surfaces when used as directed
  • Cleans, disinfects and deodorizes the entire bowl by dissolving stubborn stains on contact
  • Angle-neck bottle targets hard to reach areas.
  • Tilted-head bottle makes getting underneath the rim a quick and easy process
  • Will not harm plumbing or septic systems.
  • EPA Reg. No. 777-81; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California, Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia),Complies with TSCA regulations, Complies with all various state phosphate regulations.
  • Requires Certification

Documents

Dimensions & Measurements
Height
10-63/100 in
Length
11-22/25 in
Package Quantity
Case of 12
Size
32 oz
Width
8-3/4 in
Characteristics & Features
Color Finish Name
Dark Blue
Material
Liquid
Warranty & Product Information
EcoLogo Certified
No
Green Seal Certified
No
SCAQMD Compliant
No