This product requires certification to purchase.

80 ct Disinfectant Wipes (Case of 6)

Lysol®

80 ct Disinfectant Wipes (Case of 6)

  • Fast #
  • Part #R77182
  • Item #8729621
  • Manufacturer Part #RAC77182CT
5 out of 5 Customer Rating
Brand image
Lysol®

80 ct Disinfectant Wipes (Case of 6)

  • Fast #
  • Part #R77182
  • Item #8729621
  • Manufacturer Part #RAC77182CT
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Kills 99.9% of viruses and bacteria, including cold and flu viruses, Salmonella, E. Coli, MRSA, RSV, Staph and Strep, when used as directed on hard, non-porous surfaces.
  • Proven to kill the virus that causes COVID-19, in 15 seconds when used as directed on hard, non-porous surfaces.
  • Maintain disinfected commercial spaces across a versatile range of industries, including schools, hospitality, office workspaces, fitness centers and stadiums.
  • Safe to use on high-touch germ hot spots, including electronics, doorknobs, handrails, faucets, phones and keyboards.
  • This product has demonstrated effectiveness against viruses similar to Monkeypox on hard, non-porous surfaces and in accordance with the EPA's Viral Emerging Pathogen Policy, can be used against Monkeypox, when used in accordance with the directions for use.
  • Make a premium impression and reassure customers with canisters at service desks, conference rooms, classrooms and more.
  • Remind customers and staff that disinfection is your priority.
  • EPA Reg. No. 777-114,EPA List N,Complies with the VOC (Volatile Organic Compound) limits, including California, Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia). Each product bears an EPA Registration Number on the product label, Complies with TSCA regulations,USDA Certified Biobased Product 55%
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
80 ct
Depth
7-1/4 in
Package Quantity
Case of 6
Size
80 ct
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Proposition 65
Warning:This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. https://www.p65warnings.ca.gov/
Warranty & Product Information
Application
Linoleum, Metal, Plastic, Porcelain, Stainless Steel, Tile
Green Seal Certified
No
Product Type
Disinfectant Wipes