This product requires certification to purchase.

80 ct Disinfecting Wipes, Linen Scent (Case of 6)

Lysol®

80 ct Disinfecting Wipes, Linen Scent (Case of 6)

  • Fast #
  • Part #R89346
  • Item #9857289
  • Manufacturer Part #89346
3.5 out of 5 Customer Rating
Brand image
Lysol®

80 ct Disinfecting Wipes, Linen Scent (Case of 6)

  • Fast #
  • Part #R89346
  • Item #9857289
  • Manufacturer Part #89346
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Kills 99.9% of viruses and bacteria, including cold and flu viruses, Salmonella, E. Coli, MRSA, RSV, Staph and Strep, when used as directed on hard, non-porous surfaces.
  • Proven to kill the virus that causes COVID-19, in 15 seconds when used as directed on hard, non-porous surfaces.
  • Maintain disinfected commercial spaces across a versatile range of industries, including schools, hospitality, office workspaces, fitness centers and stadiums.
  • Safe to use on high-touch germ hot spots, including electronics, doorknobs, handrails, faucets, phones and keyboards.
  • This product has demonstrated effectiveness against viruses similar to Monkeypox on hard, non-porous surfaces and in accordance with the EPA's Viral Emerging Pathogen Policy, can be used against Monkeypox, when used in accordance with the directions for use.
  • Make a premium impression and reassure customers with canisters at service desks, conference rooms, classrooms and more.
  • Remind customers and staff that disinfection is your priority.
  • EPA Reg. No. 777-114; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia). Each product bears an EPA Registration Number on the product label; Complies with TSCA regulations; USDA Certified Biobased Product 55%
  • Requires Certification

Documents

Dimensions & Measurements
Dilution Rate
Ready to Use
Height
7 in
Length
7-1/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Fiber
Warranty & Product Information
Application
Linoleum, Metal, Plastic, Porcelain, Stainless Steel, Tile
Green Seal Certified
No
Product Type
Disinfectant Wipe
Type
RAC89346CT