This product requires certification to purchase.

Disinfecting Wipes, Citrus Scent (Case of 6)

Lysol®

Disinfecting Wipes, Citrus Scent (Case of 6)

  • Fast #
  • Part #R49128
  • Item #10496838
  • Manufacturer Part #49128
3.4 out of 5 Customer Rating
Brand image
Lysol®

Disinfecting Wipes, Citrus Scent (Case of 6)

  • Fast #
  • Part #R49128
  • Item #10496838
  • Manufacturer Part #49128
3.4 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Clean tough everyday messes and disinfect surfaces with 100% plant-based fibers and a citric acid formula.
  • Kills 99.9% of viruses and bacteria, including Rhinovirus Type 39, Feline Calicivirus as a surrogate for Norovirus, Salmonella enterica, Streptococcus pyogenes, Escherichia coli O157:H7 (E. coli), and Respiratory Syncytial Virus, when used as directed on hard, nonporous surfaces.
  • Proven to kill the virus that causes COVID-19 in 15 seconds when used as directed on hard, nonporous surfaces.
  • Maintain disinfected commercial spaces across a variety of industries and settings, including schools, hospitality, offices and travel.
  • Deliver on sustainability goals with product made from 100% plant-based fibers in a 100% recyclable canister (upon removal of the label).
  • Help reassure customers with Lysol® canisters at service desks, conference rooms, classrooms and more.
  • Disinfect and leave behind a fresh citrus scent.
  • EPA Reg. No. 777-139; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia);
  • Each product bears an EPA Registration Number on the product label; Complies with TSCA Regulations; 95% USDA Certified Biobased Product; Meets OSHA Bloodborne Pathogen Standards
  • Requires Certification

Documents

Dimensions & Measurements
Dilution Rate
Ready to Use
Length
7-1/4 in
Width
7 in
Characteristics & Features
Color Finish Name
White
Material
Fiber
Warranty & Product Information
Application
Hard Surface
Product Type
Wipes
Type
RAC49128CT