Disinfecting Wipes Bucket, 800 ct. (Case of 2)
Disinfecting Wipes Bucket, 800 ct. (Case of 2)
-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Description
- Kills 99.9% of viruses and bacteria, including cold and flu viruses, Salmonella, E. Coli, MRSA, RSV, Staph, and Strep, when used as directed on hard, non-porous surfaces.
- Proven to kill the virus that causes COVID-19, in 15 seconds when used as directed on hard, non-porous surfaces.
- This product has demonstrated effectiveness against viruses similar to Monkeypox on hard, non-porous surfaces and in accordance with the EPA's Viral Emerging Pathogen Policy, can be used against Monkeypox, when used in accordance with the directions for use.
- Maintain disinfected commercial spaces across a versatile range of industries, including hospitality, offices, education, and retail.
- Safe to use on high-touch germ hot spots, including electronics, doorknobs, handrails, faucets, phones, and keyboards.
- Reduce plastic waste with a bucket and lid you can refill more than 20 times with 800 ct. refill packs.
- Remind customers and staff that disinfection is your priority.
- EPA Reg. 777-114; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia). Each product bears an EPA Registration Number on the product label; Complies with TSCA regulations; USDA Certified Biobased Product 55%