This product requires certification to purchase.

128 oz. Disinfectant Deodorizing Cleaner (Case of 4)

Lysol® PRO

128 oz. Disinfectant Deodorizing Cleaner (Case of 4)

  • Fast #
  • Part #R99985
  • Item #10496850
  • Manufacturer Part #99985
3.8 out of 5 Customer Rating
Brand image
Lysol® PRO

128 oz. Disinfectant Deodorizing Cleaner (Case of 4)

  • Fast #
  • Part #R99985
  • Item #10496850
  • Manufacturer Part #99985
3.8 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Kills 99.9% of viruses and bacteria, including cold and flu viruses and other harmful germs when used as directed on hard, non-porous surfaces.
  • Meet a wide range of cleaning and disinfection needs across industries, including schools, day care centers, office buildings, and hotels.
  • Trust one product to deodorize and disinfect a wide range of surfaces, including floors, restroom fixtures, garbage cans, walls, and doorknobs.
  • Get more value from this concentrated, versatile formula, with its ability to make up to 64 gallons of cleaning power and work across your facility.
  • Remove odor-causing bacteria with a deodorizing solution that comes in a pleasant lemon scent.
  • Uphold sustainability goals with each bottle made from 25% post-consumer recycled plastic.
  • Uphold sustainability goals with each bottle made from 25% post-consumer recycled plastic
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
128 oz
Dilution Rate
Ready to Use
Size
128 oz
Characteristics & Features
Material
Liquid
Warranty & Product Information
Application
Non-porous Surfaces
Green Seal Certified
No
Product Type
Disinfectant
Type
RAC99985CT