This product requires certification to purchase.

32 oz. All Purpose Cleaner, Lemon Breeze Scent (Case of 12)

Lysol® PRO

32 oz. All Purpose Cleaner, Lemon Breeze Scent (Case of 12)

  • Fast #
  • Part #R00351
  • Item #9857291
  • Manufacturer Part #00351
5 out of 5 Customer Rating
Brand image
Lysol® PRO

32 oz. All Purpose Cleaner, Lemon Breeze Scent (Case of 12)

  • Fast #
  • Part #R00351
  • Item #9857291
  • Manufacturer Part #00351
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Kills 99.9% of viruses and bacteria, including cold and flu viruses, Salmonella, E. Coli, H1N1, and Herpes Simplex Virus Type 1 and 2 when used as directed.
  • Proven to kill the virus that causes COVID-19 in 2 minutes when used as directed.
  • Power through tough stains and kill germs on high-touch surfaces, restroom fixtures, including counters, desks, chairs and appliance exteriors.
  • Formulated for safety standards-Meets OSHA bloodborne pathogen standards.
  • Remove tough odors in your facility with a pleasant Lemon Breeze® scent and formula that supports a more hygienic commercial environment.
  • EPA Reg. No. 777-91; EPA List N; Complies with All Various State Phosphate Regulations; Fully Registered with the Federal EPA and Each of the 50 State EPA Agencies (And the District of Columbia); TSCA Compliant; VOC Compliant
  • Requires Certification

Documents

Dimensions & Measurements
Dilution Rate
Ready to Use
Size
32 oz
Warranty & Product Information
Application
Disinfectant
Product Type
Disinfectant
Type
RAC00351