This product requires certification to purchase.

Disinfectant Spray, Lavender Scent (Case of 12)

Lysol® PRO

Disinfectant Spray, Lavender Scent (Case of 12)

  • Fast #
  • Part #R89097
  • Item #10496843
  • Manufacturer Part #RAC89097CT
5 out of 5 Customer Rating
Brand image
Lysol® PRO

Disinfectant Spray, Lavender Scent (Case of 12)

  • Fast #
  • Part #R89097
  • Item #10496843
  • Manufacturer Part #RAC89097CT
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Kills 99.9% of viruses and bacteria, including cold and flu viruses, Salmonella, E. Coli, MRSA, RSV, Staph, and Strep when used as directed.
  • Proven to kill the virus that causes COVID-19 in 15 seconds when used as directed.
  • Meet customer and staff disinfecting expectations across a range of industries, including offices, education, retail, and hospitality.
  • Help protect high-touch germ hot spots, including door handles, railings, light switches, seats, counters, restrooms, and desks.
  • Safe to use on soft surfaces, including upholstery, sofas, chairs, cushions, pillows, mattresses, and bedding.
  • Make disinfection protocols more evident and eliminate odor-causing bacteria.
  • Disinfect more surfaces in less time with a one-step spray in a larger size that can help reduce restock time.
  • EPA Reg. No. 777-99; EPA List N; Complies with the VOC (Volatile Organic Compound) Limits, Including California; Fully Registered with the Federal EPA and each of the 50 State EPA Agencies (and the District of Columbia);
  • Complies with TSCA Regulations; Meets OSHA Bloodborne Pathogens Standards; Meets AOAC Germicidal Spray Product Test Standards for Hospital Aerosol Disinfectants; NSF Classification D1; USDA Certified Biobased 94%
  • Requires Certification

Documents

Dimensions & Measurements
Dilution Rate
Ready to Use
Size
19 oz
Characteristics & Features
Color Finish Name
Lavender
Warranty & Product Information
Application
Disinfectant
Product Type
Disinfectant
Type
RAC89097CT