This product requires certification to purchase.

Black 3 x 5 ft. Carpeted Entry Mat

M+A Matting

Classic Solutions™ Black 3 x 5 ft. Carpeted Entry Mat

  • Fast #
  • Part #M1206635640
  • Item #8454961
  • Manufacturer Part #1206635540
4.4 out of 5 Customer Rating
Brand image
M+A Matting

Classic Solutions™ Black 3 x 5 ft. Carpeted Entry Mat

  • Fast #
  • Part #M1206635640
  • Item #8454961
  • Manufacturer Part #1206635540
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Features a slip-resistant SBR rubber backing to provide a safe walking surface
  • High-twist, heat-set nylon resists crushing to better trap dirt and extend the useful life of the mat
  • Solution-dyed nylon is fade-resistant and impervious to bleach
  • Certified high-traction by the National Floor Safety Institute (NFSI)
  • Additional colors: Bay Blue, Black Mink, Blue/Black, Blue Mist, Brown/Black, Charcoal Heather, Cheyenne Red, Dark Green, Golden Brown, Midnight Grey , Oxford Grey, Red Heather, Red Pepper, Shadow Mist, Slate Grey, Wine
  • Requires Certification

Documents

Dimensions & Measurements
Depth
52 mil
Length
59 in
Size
3 ft x 5 ft
Width
35 in
Characteristics & Features
Collection
Classic Solutions™
Color Finish Name
Black
Material
Plastic
Material Type
Nylon
Warranty & Product Information
ADA Compliant
No
Product Type
Entrance Mat
UPC
096801103941