This product requires certification to purchase.

2 x 3 ft. x 0.625 in. Mat

M+A Matting

Complete Comfort™ 2 x 3 ft. x 0.625 in. Mat

  • Fast #
  • Part #M494023900
  • Item #7889563
  • Manufacturer Part #494 2X3X5/8
4.3 out of 5 Customer Rating
Brand image
M+A Matting

Complete Comfort™ 2 x 3 ft. x 0.625 in. Mat

  • Fast #
  • Part #M494023900
  • Item #7889563
  • Manufacturer Part #494 2X3X5/8
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Ergonomically superior anti-fatigue mat
  • 100% closed-cell nitrile rubber construction with anti-microbial properties
  • Beveled edges for easier floor-to-mat transition
  • Slip resistant surface is oil/grease proof and chemical resistant
  • Lightweight and easy to clean
  • Recommended for wet and dry areas
  • Certified high-traction by the National Floor Safety Institute (NFSI)
  • Requires Certification
Dimensions & Measurements
Length
3 ft
Size
2 ft x 3 ft
Thickness
0.625 in
Width
2 ft
Characteristics & Features
Collection
Complete Comfort™
Color Finish Name
Black
Material
Plastic, Rubber
Material Type
Nitrile
Warranty & Product Information
ADA Compliant
No
ASTM
ASTM C-1028 1996