This product requires certification to purchase.

Floor Mat in Charcoal

M+A Matting

Waterhog™ Diamond Classic Floor Mat in Charcoal

  • Fast #
  • Part #M20854410070
  • Item #4926383
  • Manufacturer Part #20854410070
5 out of 5 Customer Rating
Brand image
M+A Matting

Waterhog™ Diamond Classic Floor Mat in Charcoal

  • Fast #
  • Part #M20854410070
  • Item #4926383
  • Manufacturer Part #20854410070
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • SBR rubber backing contains 20% recycled content
  • It's 3/8" thick bi-level surface stores dirt and moisture between cleanings
  • Rubber nubs prevent pile from crushing
  • Holds 1.5 gal of water per square yard
  • Water and dirt stay on the mat
  • For commercial buildings, hotels, restaurants, health care facilities and office buildings
  • Highly stain resistant
  • Anti-static and certified slip resistant by National Floor Safety Institute
  • Requires Certification

Documents

Dimensions & Measurements
Length
10 ft
Size
4 ft x 10 ft
Thickness
3/80 in
Width
3 ft
Characteristics & Features
Collection
Waterhog™ Diamond Classic
Color Finish Name
Charcoal
Material
Plastic, Rubber
Material Type
Polypropylene
Warranty & Product Information
UPC
096801321147