This product requires certification to purchase.

1-1/2 in. x 100 ft. Metal Hanger Strap

M & M Manufacturing

1-1/2 in. x 100 ft. Metal Hanger Strap

  • Fast #
  • Part #MRDHS112
  • Item #2237594
  • Manufacturer Part #RD-HS11/2
5 out of 5 Customer Rating
Brand image
M & M Manufacturing

1-1/2 in. x 100 ft. Metal Hanger Strap

  • Fast #
  • Part #MRDHS112
  • Item #2237594
  • Manufacturer Part #RD-HS11/2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
30 ga
Length
100 ft
Width
1-1/2 in
Characteristics & Features
Coating
Galvanized
Material
Metal
Warranty & Product Information
Application
Heating, Air Conditioning
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Hanger Strap
UL Listed
No