This product requires certification to purchase.

12 in. Duct Board Triangle

M & M Manufacturing

12 in. Duct Board Triangle

  • Fast #
  • Part #M800DBTR612
  • Item #2236497
  • Manufacturer Part #800DBTR612
4 out of 5 Customer Rating
Brand image
M & M Manufacturing

12 in. Duct Board Triangle

  • Fast #
  • Part #M800DBTR612
  • Item #2236497
  • Manufacturer Part #800DBTR612
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
12 in
Length
12 in
Size
12 in x 12 in
Thickness
1-1/2 in
Width
12 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Product Type
Duct Board