This product requires certification to purchase.

14 in x 60 in 28 ga Galvanized Steel Round Duct Pipe

M & M Manufacturing

14 in x 60 in 28 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #M10001286014
  • Item #7492453
  • Manufacturer Part #10001286014
4.1 out of 5 Customer Rating
Brand image
M & M Manufacturing

14 in x 60 in 28 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #M10001286014
  • Item #7492453
  • Manufacturer Part #10001286014
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Galvanized Steel
  • Requires Certification
Dimensions & Measurements
Diameter
14 in
Duct Size
14 in
Gauge (metal)
28 ga
Length
60 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Vent Duct Shape
Round