16 x 16 in. Duct Coupling in Round Duct

Part #MMPFDCST16  |  Item #2236472  |  Manufacturer Part #MP-FDCST16

Call for Pricing EACH

Length:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Diameter: 16 in

Duct Shape: Round

Gauge: 28

Material: Galvanized Steel