This product requires certification to purchase.

25 in. Snap-On Boot Rail

M & M Manufacturing

25 in. Snap-On Boot Rail

  • Fast #
  • Part #MMPSOR
  • Item #1818144
  • Manufacturer Part #MP-SOR
3.4 out of 5 Customer Rating
Brand image
M & M Manufacturing

25 in. Snap-On Boot Rail

  • Fast #
  • Part #MMPSOR
  • Item #1818144
  • Manufacturer Part #MP-SOR
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
30 ga
Length
25 in
Width
1 in
Characteristics & Features
Material
Steel
V RS Type
Snap-on Rails